This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Luxe Steel (Trim Only)

Brizo

Levoir® Two Handle Multi Function Shower Faucet in Luxe Steel (Trim Only)

  • Fast #
  • Part #DT60298SL
  • Item #7660831
  • Manufacturer Part #T60298-SL
4.8 out of 5 Customer Rating
Brand image
Brizo

Levoir® Two Handle Multi Function Shower Faucet in Luxe Steel (Trim Only)

  • Fast #
  • Part #DT60298SL
  • Item #7660831
  • Manufacturer Part #T60298-SL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H<sub>2</sub>Okinetic® technology with self-cleaning spray holes
  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® universal rough
  • Independent temperature and volume control
  • 6-7/8 in. H<sub>2</sub>Okinetic® multi-function showerhead
  • 7-1/2 in. decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1-3/4 in.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-47/100 in
Diameter
7 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
6-39/50 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Levoir®
Color Finish Category
Stainless Steel
Color Finish Name
Luxe Steel
Faucet Mount
Wall Mount
Handle Material
Plastic
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Spray Type
Full, Massage, Pause
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449872683