This product requires certification to purchase.

Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Brilliance® Black Onyx

Brizo

Levoir® Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Brilliance® Black Onyx

  • Fast #
  • Part #DT65898LFBNXLHP
  • Item #10110520
  • Manufacturer Part #T65898LF-BNXLHP
4.5 out of 5 Customer Rating
Brand image
Brizo

Levoir® Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Brilliance® Black Onyx

  • Fast #
  • Part #DT65898LFBNXLHP
  • Item #10110520
  • Manufacturer Part #T65898LF-BNXLHP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hidden, water-efficient laminar flow stream straightener
  • 3-hole installation
  • Ceramic cartridge
  • Trim only; must order rough (R65800) separately
  • Must order handles separately
  • Must order drain separately; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Depth
9-11/25 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
2-1/4 in
Flow Rate
1.5 gpm
Height
2-1/4 in
Maximum Deck Thickness
3-1/2 in
Spout Reach
8-3/4 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount, Widespread
Cartridge Type
Ceramic Disc
Collection
Levoir®
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Brass
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Standard Spout
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
Not for Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205033974