Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Levoir® Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3-hole installation
- Accommodates up to 3-3/16 in. deck thickness
- Hidden water-efficient, laminar flow stream straightener
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- 1.2 gpm models available using an ECO suffix
- Metal pop-up drain included
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Levoir®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 10-1/2 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-15/16 in
- Spout Reach:
- 5-9/16 in
- Stream Type:
- Laminar Stream
- Style:
- Transitional
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.892 lb
- Width:
- 16-1/2 in