This product requires certification to purchase.

2 Robe Hook in Luxe Nickel

Brizo

Litze 2 Robe Hook in Luxe Nickel

  • Fast #
  • Part #D693535NK
  • Item #7211958
  • Manufacturer Part #693535-NK
4 out of 5 Customer Rating
Brand image
Brizo

Litze 2 Robe Hook in Luxe Nickel

  • Fast #
  • Part #D693535NK
  • Item #7211958
  • Manufacturer Part #693535-NK
4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-11/25 in
Height
2-14/25 in
Projection
2-7/16 in
Width
3-1/8 in
Characteristics & Features
Collection
Litze
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034449822176