This product requires certification to purchase.

Floor Mount Filler in Chrome (Handles Sold Separately)

Brizo

Litze® Floor Mount Filler in Chrome (Handles Sold Separately)

  • Fast #
  • Part #DT70135PCLHP
  • Item #7211677
  • Manufacturer Part #T70135-PCLHP
4.8 out of 5 Customer Rating
Brand image
Brizo

Litze® Floor Mount Filler in Chrome (Handles Sold Separately)

  • Fast #
  • Part #DT70135PCLHP
  • Item #7211677
  • Manufacturer Part #T70135-PCLHP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Floor mounted 1-hole installation
  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Hot and cold indicators
  • Indexing handshower holder
  • Auto resetting diverter
  • Includes multi-function H<sub>2</sub>Okinetic® handshower with textural knurling detail; 2.0 gpm @ 80 psi; 7.6 L/min @ 550 kPa
  • 60" - 82" stretchable, finished metal hose
  • 14.5 gpm @ 60 psi; 55.0 L/min @ 414 kPa with R70100
  • 12.0 gpm @ 60 psi; 45.0 L/min @ 414 kPa with R70100-WS
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
39-3/4 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
15.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
No
Height:
39-3/4 in
Hose Length:
82 in
IAPMO Listed:
No
Installation Type:
Floor Mount
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spout Height:
36-5/16 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-1/4 in
UPC:
034449826952
WaterSense Labeled:
Yes