This product requires certification to purchase.

Floor Mount Filler in Luxe Nickel (Handles Sold Separately)

Brizo

Litze® Floor Mount Filler in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70135NKLHP
  • Item #7212122
  • Manufacturer Part #T70135-NKLHP
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Floor Mount Filler in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70135NKLHP
  • Item #7212122
  • Manufacturer Part #T70135-NKLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Floor mounted 1-hole installation
  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Hot and cold indicators
  • Indexing handshower holder
  • Auto resetting diverter
  • Includes multi-function H<sub>2</sub>Okinetic&reg; handshower with textural knurling detail; 2.0 gpm @ 80 psi; 7.6 L/min @ 550 kPa
  • 60" - 82" stretchable, finished metal hose
  • 14.5 gpm @ 60 psi; 55.0 L/min @ 414 kPa with R70100
  • 12.0 gpm @ 60 psi; 45.0 L/min @ 414 kPa with R70100-WS
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
39-3/4 in
Flow Rate
15.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
39-3/4 in
Hose Length
82 in
Spout Height
36-5/16 in
Tub Spout Reach
9-1/4 in
Included Components
Handle Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Litze®
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Faucet Connection
IPS
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Installation Type
Floor Mount
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449826976