This product requires certification to purchase.

Handle Kit in Brilliance® Luxe Nickel®

Brizo

Litze® Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL639NK
  • Item #9530142
  • Manufacturer Part #HL639-NK
3.1 out of 5 Customer Rating
Brand image
Brizo

Litze® Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL639NK
  • Item #9530142
  • Manufacturer Part #HL639-NK
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 630
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Model number = one pair of handles for LHP faucets
  • Handles are ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
3-3/8 in
Width
3-1/8 in
Characteristics & Features
Collection
Litze®
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Luxe Nickel
Faucet Part Type
Handle Kit
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Domestic
UPC
034449995207