This product requires certification to purchase.

Litze® Pressure Balance Valve Trim Handle Kit - Lever in Matte Black

Brizo

Litze Litze® Pressure Balance Valve Trim Handle Kit - Lever in Matte Black

  • Fast #
  • Part #DHL75P32BL
  • Item #10934319
  • Manufacturer Part #HL75P32-BL
3.5 out of 5 Customer Rating
Brand image
Brizo

Litze Litze® Pressure Balance Valve Trim Handle Kit - Lever in Matte Black

  • Fast #
  • Part #DHL75P32BL
  • Item #10934319
  • Manufacturer Part #HL75P32-BL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2 in
Width
2-1/4 in
Characteristics & Features
Collection
Litze
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Metal Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
195205118374