This product requires certification to purchase.

Luxe Gold Hot Water Dispenser

Brizo

Litze® Luxe Gold Hot Water Dispenser

  • Fast #
  • Part #D61353LFHGL
  • Item #8950885
  • Manufacturer Part #61353LF-H-GL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Luxe Gold Hot Water Dispenser

  • Fast #
  • Part #D61353LFHGL
  • Item #8950885
  • Manufacturer Part #61353LF-H-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered to pair with InSinkErator® HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO. May also be paired with HWT200 tank models.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8-15/16 in
Flow Rate
1.0 gpm
Maximum Deck Thickness
3 in
Spout Height
6-3/16 in
Spout Reach
5 in
Characteristics & Features
Collection
Litze®
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
034449938440