This product requires certification to purchase.

No Handle Bathtub & Shower Faucet in Brilliance® Luxe Steel® (Trim Only)

Brizo

Litze® No Handle Bathtub & Shower Faucet in Brilliance® Luxe Steel® (Trim Only)

  • Fast #
  • Part #DT66T035SLLHP
  • Item #8098574
  • Manufacturer Part #T66T035-SLLHP
5 out of 5 Customer Rating
Brand image
Brizo

Litze® No Handle Bathtub & Shower Faucet in Brilliance® Luxe Steel® (Trim Only)

  • Fast #
  • Part #DT66T035SLLHP
  • Item #8098574
  • Manufacturer Part #T66T035-SLLHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120°F
  • Must order rough separately
  • Must order handle separately
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Height
7 in
Width
7 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Litze®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Luxe Steel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
No Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
034449926799