This product requires certification to purchase.

Notch Lever Handle Kit for Litze Pressure Balance Valve with Diverter Trim in Matte Black

Brizo

Litze Notch Lever Handle Kit for Litze Pressure Balance Valve with Diverter Trim in Matte Black

  • Fast #
  • Part #DHL75P39BL
  • Item #10934325
  • Manufacturer Part #HL75P39-BL
3.2 out of 5 Customer Rating
Brand image
Brizo

Litze Notch Lever Handle Kit for Litze Pressure Balance Valve with Diverter Trim in Matte Black

  • Fast #
  • Part #DHL75P39BL
  • Item #10934325
  • Manufacturer Part #HL75P39-BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-69/100 in
Width
2-1/4 in
Characteristics & Features
Collection
Litze
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
Type
DHL75P39BL
UPC
195205118435