Single Handle Volume Control Valve Trim in Polished Nickel
Litze® Single Handle Volume Control Valve Trim in Polished Nickel
Product Details
Product Description
- Volume control has recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- 90° handle rotation controls volume only
- Volume control flows up to 16.2 gpm at 60 psi
- Maximum flow 8.2 gpm at 60 psi per volume control when paired with Sensori thermostatic trim
- Volume controls are required for every outlet and every set of body sprays (up to max flow)
- All parts are replaceable from the front
- Adjusts for wall thickness variations
- Volume control only, must be used with temperature control device
- Rough can accommodate up to 3-1/4 wall thickness
Product Information
-
ADA Compliant