This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Matte Black (Handles Sold Separately)

Brizo

Litze Two Handle Thermostatic Valve Trim in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #DT75P635BLLHP
  • Item #10934447
  • Manufacturer Part #T75P635-BLLHP
5 out of 5 Customer Rating
Brand image
Brizo

Litze Two Handle Thermostatic Valve Trim in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #DT75P635BLLHP
  • Item #10934447
  • Manufacturer Part #T75P635-BLLHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • RP100160 extension kit extends rough installation up to 1”. Must order appropriate finish to match trim.
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification
Dimensions & Measurements
Height
6-5/8 in
Width
6-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Litze
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Product Type
Valve Trim
Type
DT75P635BLLHP
UPC
195205117001