This product requires certification to purchase.

Steam Bath Control in Lumicoat™ Luxe Gold®

Brizo

Mystix™ Steam Bath Control in Lumicoat™ Luxe Gold®

  • Fast #
  • Part #D8CH250LGLL
  • Item #10220877
  • Manufacturer Part #8CH-250L-GL-L
3.2 out of 5 Customer Rating
Brand image
Brizo

Mystix™ Steam Bath Control in Lumicoat™ Luxe Gold®

  • Fast #
  • Part #D8CH250LGLL
  • Item #10220877
  • Manufacturer Part #8CH-250L-GL-L
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes a Mystix™ Square Steam Control and Square Steam Head
  • Programmable for two user presets including duration and temperature
  • Steam Head offers 360° dispersion and 3/4" NPD (includes silicone cover)
  • Essential oil reserve on top of Steam Head
  • -L = Lumicoat® Technology
  • Optional Exterior Control available (order 8CN-220L)
  • Features Dual Temperature Sensor Technology to deliver extremely accurate temperature precision
  • MUST ORDER GENERATOR SEPARATELY
  • Features dual temperature sensor technology to deliver extremely accurate temperature precision
  • Must order generator separately
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
6-22/25 in
Width
3-3/4 in
Characteristics & Features
Collection
Mystix™
Color Finish Category
Gold Tones
Color Finish Name
Lumicoat Luxe Gold
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
Warranty & Product Information
ADA Compliant
No
UPC
195205086994