This product requires certification to purchase.

Steam Generator 20kW 240V

Brizo

Mystix Steam Generator 20kW 240V

  • Fast #
  • Part #D8GETSG202401
  • Item #10220960
  • Manufacturer Part #8GE-TSG20-240-1
5 out of 5 Customer Rating
Brand image
Brizo

Mystix Steam Generator 20kW 240V

  • Fast #
  • Part #D8GETSG202401
  • Item #10220960
  • Manufacturer Part #8GE-TSG20-240-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Selectable "RapidMist"
  • Proportional and steady steam
  • "Gangable" up to (4) generators
  • Microprocessor based diagnostics and LED indication
  • Stainless steel tank construction
  • Intelligent control communication
  • Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
  • Includes 35 ft cable (other extension cords sold separately)
  • UL Listed
  • Order Generator Pan & Auto Drain separately
  • Requires Certification
Dimensions & Measurements
Height
17 in
Length
19 in
Maximum Cubic Foot Range
900 cf
Width
11-13/100 in
Characteristics & Features
Collection
Mystix
Material
Stainless Steel
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Electrical & Operational Information
AMP
83
Phase
Single Phase
Volts
240V
Watts
20 kW
Warranty & Product Information
UL Listed
Yes
UPC
195205086345