This product requires certification to purchase.

16 in. Shower Arm and Flange in Luxe Nickel

Brizo

Odin™ 16 in. Shower Arm and Flange in Luxe Nickel

  • Fast #
  • Part #DRP71648NK
  • Item #7212034
  • Manufacturer Part #RP71648NK
4.6 out of 5 Customer Rating
Brand image
Brizo

Odin™ 16 in. Shower Arm and Flange in Luxe Nickel

  • Fast #
  • Part #DRP71648NK
  • Item #7212034
  • Manufacturer Part #RP71648NK
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" NPT threads
  • Solid brass construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Odin™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
15-1/2
UL Listed:
No
UPC:
034449827256
WaterSense Labeled:
No
Width:
2-1/2