Repair Kit for Model R66600 and T66630
Odin Repair Kit for Model R66600 and T66630
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2304-
Pick Up Not AvailableNot available in NH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Odin
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Brizo
- Fits Model:
- R66600, T66630
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449712620
- WaterSense Labeled:
- No