This product requires certification to purchase.

Tankless Under Sink 6-Stage Reverse Osmosis System

Brizo

Pristive™ Tankless Under Sink 6-Stage Reverse Osmosis System

  • Fast #
  • Part #DBWQ1001012
  • Item #11452848
  • Manufacturer Part #BWQ1001012
3.8 out of 5 Customer Rating
Brand image
Brizo

Pristive™ Tankless Under Sink 6-Stage Reverse Osmosis System

  • Fast #
  • Part #DBWQ1001012
  • Item #11452848
  • Manufacturer Part #BWQ1001012
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Certified to reduce more than 90 contaminants from drinking water when tested against National Sanitation Foundation (NSF) standards, including: lead, total PFAS, arsenic, bacteria, chlorine, chromium, copper, TDS, mercury, microplastics, pharmaceuticals, and heavy metals. It’s certified for more than 99% reduction of total PFAS, bacteria, virus, and cysts.
  • The system’s tankless design ensures a constant flow of water. A self-flushing feature automatically cycles water to prevent stagnation, so fresher, cleaner water is always at hand.
  • System includes (3) filter cartridges for 6-stages of filtration: Pre-Filter (BWQ300350), Reverse Osmosis Compound Filter (BWQ300102), Carbon Filter (BWQ300202)
  • Optional 7-stage filtration available with the Remineralizer Cartridge (BWQ300300) sold separately. Infusing water with calcite and dolomite minerals, this filter enhances taste and improves water pH.
  • Compact design requires fewer hoses and fewer connections made by hand, saving 60% more space compared to a traditional tanked system.
  • The system pairs with any Brizo® beverage faucet with air gap, or your refrigerator for clean water throughout the entire kitchen.
  • The system is 90% more efficient and boasts a 2.5:1 filtered water-to-waste ratio, compared to the tanked average of 1:4.
  • The Reverse Osmosis Compound Filter and Carbon Filter have synchronized lifespans, allowing you to change the entire set in less than a minute every 1.5-2 years.
  • Intelligent integrated filter-life tracking and internal leak detection simplify maintenance at every turn.
  • For cold water use only.
  • Requires Certification
Dimensions & Measurements
Capacity
1320 gal
Connection Size
3/8
Depth
17-47/50 in
Flow Rate
0.56 gpm
Height
15-81/100 in
Length
17-7/8 in
Weight
31.97 lb
Width
6-1/8 in
Characteristics & Features
Cartridge Type
Quarter Turn
Collection
Pristive™
Filtering System
Point of Use
Installation Type
Under Sink
Material
Plastic
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO NICKEL, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REM
Electrical & Operational Information
Power Source
Plug-in
Volts
120V
Warranty & Product Information
ANSI
ANSI 372, ANSI 42, ANSI53, ANSI58, ANSI401
Application
Residential
Filter Life (Months)
24 mon
NSF
NSF 372, NSF 42, NSF53, NSF58, NSF401
NSF Certified
Yes
Type
DBWQ1001012
UL Listed
Yes
UPC
195205119579