This product requires certification to purchase.

Brizo Roccesco: Tissue Holder

Brizo

Roccesco Brizo Roccesco: Tissue Holder

  • Fast #
  • Part #D6950110GL
  • Item #14314801
  • Manufacturer Part #6950110-GL
4.7 out of 5 Customer Rating
Brand image
Brizo

Roccesco Brizo Roccesco: Tissue Holder

  • Fast #
  • Part #D6950110GL
  • Item #14314801
  • Manufacturer Part #6950110-GL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Brizo's limited lifetime warranty
  • Constructed from zinc ensuring durability and reliability
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Roccesco line seamlessly
  • Secure mounting assembly
  • Requires Certification
Dimensions & Measurements
Depth
3-31/100 in
Height
2-31/100 in
Length
7-3/8 in
Projection
3-5/16 in
Width
3-5/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Roccesco
Color Finish Name
Brilliance Luxe Gold
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
No
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
D6950110GL
UPC
195205165965