This product requires certification to purchase.

Single Handle Lever Water Filter Faucet in Matte Black

Brizo

Rook® Single Handle Lever Water Filter Faucet in Matte Black

  • Fast #
  • Part #D61374LFCBL
  • Item #9923543
  • Manufacturer Part #61374LF-C-BL
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Lever Water Filter Faucet in Matte Black

  • Fast #
  • Part #D61374LFCBL
  • Item #9923543
  • Manufacturer Part #61374LF-C-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3 in. deck thickness
  • Integrated supply tubes
  • Integrated air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-1/2 in
Flow Rate
1.5 gpm
Spout Height
6-1/16 in
Spout Reach
5-1/16 in
Characteristics & Features
Collection
Rook®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
195205039082