This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

Brizo

Rook® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT60261PC
  • Item #7007816
  • Manufacturer Part #T60261-PC
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT60261PC
  • Item #7007816
  • Manufacturer Part #T60261-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • 8" multi-function raincan showerhead featuring H<sub>2</sub>Okinetic&reg; Technology
  • 7" decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Thermostatic valve trim - dual cartridge control water temperature and volume independently
  • Complies with ADA standards
  • Made in America
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
6-1/2 in
Shower Arm Reach
7 in
Showerhead Flow Rate
1.75 gpm
Width
7-15/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Rook®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Massage, Pause
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential, Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449792318