This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

Brizo

Rook® Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT66T060PN
  • Item #7005995
  • Manufacturer Part #T66T060-PN
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT66T060PN
  • Item #7005995
  • Manufacturer Part #T66T060-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • Must order rough separately
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Flow Rate
12.0 gpm
Height
7 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Rook®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449792622