This product requires certification to purchase.

Two Handle Bridge Widespread Kitchen Faucet in Matte Black

Brizo

Rook® Two Handle Bridge Widespread Kitchen Faucet in Matte Black

  • Fast #
  • Part #D62174LFBL
  • Item #9923545
  • Manufacturer Part #62174LF-BL
4.4 out of 5 Customer Rating
Brand image
Brizo

Rook® Two Handle Bridge Widespread Kitchen Faucet in Matte Black

  • Fast #
  • Part #D62174LFBL
  • Item #9923545
  • Manufacturer Part #62174LF-BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maximum 1.8 gpm at 60 psi, 6.8 L/min at 414 kPa
  • Two or three hole mount
  • Ceramic cartridge
  • Spout rotates 360°
  • Solid brass with one-piece brass waterway
  • Lever handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
19-3/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Reach
4-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Rook®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
195205039105