This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Luxe Nickel

Brizo

Rook® Two Handle Pressure Balancing Valve Trim in Luxe Nickel

  • Fast #
  • Part #DT75P560NK
  • Item #7886418
  • Manufacturer Part #T75P560-NK
3.9 out of 5 Customer Rating
Brand image
Brizo

Rook® Two Handle Pressure Balancing Valve Trim in Luxe Nickel

  • Fast #
  • Part #DT75P560NK
  • Item #7886418
  • Manufacturer Part #T75P560-NK
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • RP100160 extension kit extends rough installation up to 1”. Must order appropriate finish to match trim.
  • Must order appropriate finish to match trim.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449911085
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7