This product requires certification to purchase.

Wall Mount Pot Filler in Polished Gold

Brizo

Rook® Wall Mount Pot Filler in Polished Gold

  • Fast #
  • Part #D62874LFPG
  • Item #7958109
  • Manufacturer Part #62874LF-PG
3.6 out of 5 Customer Rating
Brand image
Brizo

Rook® Wall Mount Pot Filler in Polished Gold

  • Fast #
  • Part #D62874LFPG
  • Item #7958109
  • Manufacturer Part #62874LF-PG
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Richmond, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
9-63/100 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Washerless
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
6-1/2 in
Spout Reach:
22-1/4 in
Spout Type:
Fixed
UPC:
034449895835