This product requires certification to purchase.

86-5/8 in. Hand Shower Hose in Brushed Nickel

Brizo

RSVP® 86-5/8 in. Hand Shower Hose in Brushed Nickel

  • Fast #
  • Part #DRP49645BN
  • Item #3318112
  • Manufacturer Part #RP49645BN
4.6 out of 5 Customer Rating
Brand image
Brizo

RSVP® 86-5/8 in. Hand Shower Hose in Brushed Nickel

  • Fast #
  • Part #DRP49645BN
  • Item #3318112
  • Manufacturer Part #RP49645BN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
86-63/100 in
Hose Length
86-5/8 in
Characteristics & Features
Collection
RSVP®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Shower Hose
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Fits Brand
Brizo
IAPMO Listed
No
NSF Certified
No
UPC
034449568593