This product requires certification to purchase.

SensoriPlus Digital Thermostatic 2-Port Shower Rough

Brizo

SensoriPlus Digital Thermostatic 2-Port Shower Rough

  • Fast #
  • Part #DR82000E
  • Item #12279715
  • Manufacturer Part #R82000E
4.9 out of 5 Customer Rating
Brand image
Brizo

SensoriPlus Digital Thermostatic 2-Port Shower Rough

  • Fast #
  • Part #DR82000E
  • Item #12279715
  • Manufacturer Part #R82000E
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides two individual shower ports with shared settings where available
  • Temperature and flow of each port can be controlled individually with the digital interface (sold separately)
  • Easy to install in any position behind the wall. Requires access panel.
  • Automatically adjusts to temperature changes, keeping your water within ± 3.6°F (± 2.0°C) for a consistent, comfortable experience
  • Provides option to restrict shower ports, ensuring compliance with water regulations in your area
  • Inlets: ¾" pipe connections; Outlets: ½" pipe connections
  • Rough dimensions: 11" x 15" x 3"
  • Separate mixing valves independently calibrated for each outlet
  • Required digital interface not included
  • Requires Certification
Dimensions & Measurements
Height
14-69/100 in
Length
3 in
Width
10-15/16 in
Characteristics & Features
Material
Plastic
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
Type
Faucet
UPC
195205185062