This product requires certification to purchase.

Toe Operated Toe-Tap Drain in Polished Gold

Brizo

Toe Operated Toe-Tap Drain in Polished Gold

  • Fast #
  • Part #DRP43140PG
  • Item #8051021
  • Manufacturer Part #RP43140PG
5 out of 5 Customer Rating
Brand image
Brizo

Toe Operated Toe-Tap Drain in Polished Gold

  • Fast #
  • Part #DRP43140PG
  • Item #8051021
  • Manufacturer Part #RP43140PG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Toe-operated drain mechanism for tub fill
  • 13" maximum vertical adjustment
  • 7-1/2" maximum horizontal adjustment
  • Solid brass construction ensures quality and reliability
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
17 ga
Width
5 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Polished Gold
Connecting Pipe
Rigid
Connection Type
Slip-Joint
Drain Body Material
Brass
Handle Material
Brass
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.2
CSA Certified
Yes
Fits Brand
Brizo
Type
DRP43140PG
UPC
034449916509