This product requires certification to purchase.

BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO BEVERAGE FAUCET

Brizo

Tulham BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO BEVERAGE FAUCET

  • Fast #
  • Part #D61358LFCGLPG
  • Item #9916787
  • Manufacturer Part #61358LF-C-GLPG
5 out of 5 Customer Rating
Brand image
Brizo

Tulham BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO BEVERAGE FAUCET

  • Fast #
  • Part #D61358LFCGLPG
  • Item #9916787
  • Manufacturer Part #61358LF-C-GLPG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Brizo's limited lifetime warranty
  • Faucet body constructed of brass
  • Premier finishing process – finishes will resist rusting and corrosion through everyday use
  • Coordinates with products from the Tulham line seamlessly
  • Works with RO systems, filtered water systems, or as a cold water tap
  • Spout swings 360°
  • Single lever handle design
  • Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
  • Mounting wrench to assist in tightening mounting nut securely
  • Integrated supply tube with 3/8 in. compression fitting
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-9/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3 in
Spout Height
6-1/8 in
Spout Reach
5-1/16 in
Characteristics & Features
Collection
Tulham
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold, Polished Gold
Dispenser Only
Yes
Dispenser Type
Cold Only
Faucet Connection
Compression
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 117.1
Application
Residential
ASME
ASME A112.18.6, ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D61358LFCGLPG
UPC
195205017073