This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

Brizo

Tulham™ Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

  • Fast #
  • Part #D63058LFSS
  • Item #9864289
  • Manufacturer Part #63058LF-SS
4.3 out of 5 Customer Rating
Brand image
Brizo

Tulham™ Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

  • Fast #
  • Part #D63058LFSS
  • Item #9864289
  • Manufacturer Part #63058LF-SS
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Magnetic® Technology - magnetic docking system
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • Euro-motion Diamond™ Valve with Inflex™ waterways
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Flow Rate
1.8 gpm
Spout Height
17-14/25 in
Spout Reach
9 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Tulham™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Smart Home Enabled
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
195205016991