This product requires certification to purchase.

Soap or Lotion Dispenser in Brilliance® Stainless

Brizo

Tulham™ Soap or Lotion Dispenser in Brilliance® Stainless

  • Fast #
  • Part #DRP101658SS
  • Item #9916848
  • Manufacturer Part #RP101658SS
3.2 out of 5 Customer Rating
Brand image
Brizo

Tulham™ Soap or Lotion Dispenser in Brilliance® Stainless

  • Fast #
  • Part #DRP101658SS
  • Item #9916848
  • Manufacturer Part #RP101658SS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 15-ounce bottle
  • Refillable from above the deck
  • Requires Certification
Dimensions & Measurements
Capacity
15 oz
Depth
5 in
Height
2-69/100 in
Spout Height
2-69/100 in
Spout Reach
3-22/25 in
Width
2-31/100 in
Characteristics & Features
Collection
Tulham™
Color Finish Name
Stainless
Installation Type
Deck Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
Accessory
UPC
195205015031