This product requires certification to purchase.

Multi Function Showerhead in Luxe Nickel

Brizo

Vettis® Multi Function Showerhead in Luxe Nickel

  • Fast #
  • Part #D87488NK
  • Item #7378139
  • Manufacturer Part #87488-NK
5 out of 5 Customer Rating
Brand image
Brizo

Vettis® Multi Function Showerhead in Luxe Nickel

  • Fast #
  • Part #D87488NK
  • Item #7378139
  • Manufacturer Part #87488-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 198
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
  • 8" X 8 1/2" multi-function showerhead
  • 4 Spray Settings - H<sub>2</sub>Okinetic® Spray, Full Spray, Massage Spray & Pause
  • Metal lever for spray selection
  • Finished spray face
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vettis®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
8-19/100
Diameter:
8-3/16
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
3-19/100
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
UPC:
034449848336
WaterSense Labeled:
Yes
Width:
8