This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Brizo

Virage™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D692430PN
  • Item #3910032
  • Manufacturer Part #692430-PN
3.5 out of 5 Customer Rating
Brand image
Brizo

Virage™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D692430PN
  • Item #3910032
  • Manufacturer Part #692430-PN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/2 in
Depth
3-31/100 in
Height
2-1/2 in
Length
24 in
Projection
3-21/64 in
Width
3-21/64 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Virage™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449606011