This product requires certification to purchase.

60W 1-Light Vanity Fixture in Luxe Gold

Brizo

Virage® 60W 1-Light Vanity Fixture in Luxe Gold

  • Fast #
  • Part #D697030GL
  • Item #7561799
  • Manufacturer Part #697030-GL
5 out of 5 Customer Rating
Brand image
Brizo

Virage® 60W 1-Light Vanity Fixture in Luxe Gold

  • Fast #
  • Part #D697030GL
  • Item #7561799
  • Manufacturer Part #697030-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 10 7/8" high
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA 22.2 No. 250
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
6-63/100 in
Glass Type:
Satin Etched
Height:
10-22/25 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C7
Lighting Direction:
Up Lighting
Lighting Style:
Modern, Art Deco
Lights Included:
No
Material:
Zinc
Number of Lights:
1
Power Source:
Electric
UL Listed:
UL 1598
UPC:
034449860697
Volts:
120V
Watts:
60 W
Width:
5 in