This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Brizo

Virage® Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #D87330PN
  • Item #4428374
  • Manufacturer Part #87330-PN
5 out of 5 Customer Rating
Brand image
Brizo

Virage® Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #D87330PN
  • Item #4428374
  • Manufacturer Part #87330-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 165
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® technology with self-cleaning spray holes
  • Single function 6 in. square raincan showerhead
  • Finished spray face
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-3/4 in
Diameter
6 in
Faucet Connection Size
1/2 in
Height
3-3/4 in
Length
6 in
Showerhead Flow Rate
1.75 gpm
Width
6 in
Characteristics & Features
Collection
Virage®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Plastic
Shape
Square
Showerhead Function
Single
Spray Type
H2Okinetic Technology®
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449692892