This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Brizo

Virage® One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60430PN
  • Item #3909827
  • Manufacturer Part #T60430-PN
5 out of 5 Customer Rating
Brand image
Brizo

Virage® One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60430PN
  • Item #3909827
  • Manufacturer Part #T60430-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • 6" square raincan showerhead
  • 5 1/2" decorative solid brass construction shower arm
  • 7 3/4" pull-down diverter tub spout
  • RP74785 extension kit extends rough installation up to 1 3/4"
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
7-1/2 in
Escutcheon Width
7-1/2 in
Flow Rate
1.75 gpm
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
8.6 gpm
Tub Spout Reach
7-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Virage®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
034449617567