This product requires certification to purchase.

AC/DC Smoke Alarm with Voice Alerts

BRK Electronics

AC/DC Smoke Alarm with Voice Alerts

  • Fast #
  • Part #B1046721
  • Item #10517636
  • Manufacturer Part #1046721
5 out of 5 Customer Rating
Brand image
BRK Electronics

AC/DC Smoke Alarm with Voice Alerts

  • Fast #
  • Part #B1046721
  • Item #10517636
  • Manufacturer Part #1046721
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • VOICE WARNING WITH LOCATION: Voice tells what the danger is and its location.
  • DIRECT WIRE-IN WITH AA BATTERY BACKUP: Hardwired with battery backup for protection during power outages.
  • LATCHING ALARM INDICATOR: Visually identifies unit that initiated alarm or low battery.
  • ADVANCED SMOKE PROTECTION: Advanced sensing technology for early warning and less nuisance alarms.
  • TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch, easy access button.
  • DUST COVER: Keeps alarm clean during construction.
  • Requires Certification
Dimensions & Measurements
Height
2-3/8 in
Length
5-1/8 in
Width
5-1/8 in
Characteristics & Features
Battery Size
AA
Color Finish Name
White
Smart Home Enabled
No
Electrical & Operational Information
Power Source
AC, Battery Back Up
Volts
120V
Warranty & Product Information
ANSI
Conforms to UL 217 8th Edition Standard
ASME
Conforms to UL 217 8th Edition Standard
ASTM
Conforms to UL 217 8th Edition Standard
Product Type
Smoke Alarm
Type
B1046721
UL Listed
UL 217
UPC
029054021717