This product requires certification to purchase.

AC/DC Smoke & Carbon Monoxide Combo Alarm with LED Strobe

BRK Electronics

AC/DC Smoke & Carbon Monoxide Combo Alarm with LED Strobe

  • Fast #
  • Part #B1046789
  • Item #10517650
  • Manufacturer Part #1046789
5 out of 5 Customer Rating
Brand image
BRK Electronics

AC/DC Smoke & Carbon Monoxide Combo Alarm with LED Strobe

  • Fast #
  • Part #B1046789
  • Item #10517650
  • Manufacturer Part #1046789
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LED 177 CANDELA STROBE LIGHT: Powerful LED strobe light provides effective visual warning to hearing impaired residents. When multiple BRK units are interconnected, strobes flash in unison.
  • INTEGRATED COMBINATION ALARM AND STROBE LIGHT: One device includes both a strobe light and combination smoke & CO alarm
  • 10-YEAR SEALED BATTERY BACKUP: Sealed lithium battery backup for continuous protection during power outages.
  • 1HZ FLASH RATE: 60 flashes per minute rate meets ANSI 117.1, NFPA 72 and UL 1638 requirements for visual signal devices.
  • Requires Certification
Dimensions & Measurements
Height
2-47/100 in
Length
5-3/10 in
Width
5-39/100 in
Characteristics & Features
Color Finish Name
White
Smart Home Enabled
No
Electrical & Operational Information
Power Source
AC, Battery Back Up
Volts
120V
Warranty & Product Information
ANSI
Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
ASME
Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
ASTM
Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
Product Type
Smoke Alarm, Carbon Monoxide Alarm
Type
B1046789
UL Listed
UL 217/UL 2034
UPC
029054022042