This product requires certification to purchase.

Carbon Monoxide Detector in White

This product has been replaced by

120V Hardwired Carbon Monoxide Alarm with Battery Backup
BRK Electronics 120V Hardwired Carbon Monoxide Alarm with Battery Backup
Manufacturer Part #CO6W01
BRK Electronics

Carbon Monoxide Detector in White

  • Fast #
  • Part #BCO5120BN
  • Item #3534922
  • Manufacturer Part #CO5120BN
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

120V Hardwired Carbon Monoxide Alarm with Battery Backup
BRK Electronics 120V Hardwired Carbon Monoxide Alarm with Battery Backup
Manufacturer Part #CO6W01
BRK Electronics

Carbon Monoxide Detector in White

  • Fast #
  • Part #BCO5120BN
  • Item #3534922
  • Manufacturer Part #CO5120BN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 900
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Electrochemical Carbon-Monoxide sensor
  • Single button test/silence
  • Features a 9V battery backup
  • Latching alarm indicator remembers which unit initiated an alarm
  • Two silence features can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
  • End of life signal provides audible notification when alarm needs to be replaced
  • Intelligent Sensing Technology™ helps reduce the number of nuisance alarms
  • Seven year limited warranty
  • End of Life Signal-Provides audible notification when alarm needs to be replaced
  • 10-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-1/10 in
Diameter
5-2/5 in
Height
1-9/10 in
Length
5-2/5 in
Width
5-2/5 in
Characteristics & Features
Battery Size
9V
Battery Type
Alkaline
Color Finish Name
White
Installation Type
Built-in
Material
Plastic
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Warranty & Product Information
ANSI
Listed to UL 2034 Standard
Application
Commercial, Residential, Multi-Family
ASME
Listed to UL 2034 Standard
ASTM
Listed to UL 2034 Standard
Product Type
Carbon Monoxide Detector
UL Listed
UL 2034
UPC
029054856173