This product requires certification to purchase.

DC Smoke Alarm with 9V Battery

This product has been replaced by

Battery Powered Smoke Alarm
BRK Electronics Battery Powered Smoke Alarm
Manufacturer Part #SM601
BRK Electronics

DC Smoke Alarm with 9V Battery

  • Fast #
  • Part #B1046832
  • Item #10517654
  • Manufacturer Part #1046832
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Battery Powered Smoke Alarm
BRK Electronics Battery Powered Smoke Alarm
Manufacturer Part #SM601
BRK Electronics

DC Smoke Alarm with 9V Battery

  • Fast #
  • Part #B1046832
  • Item #10517654
  • Manufacturer Part #1046832
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • EASY INSTALL & FRONT DOOR BATTERY REPLACEMENT: Add protection in minutes. A battery pull tab is also included to keep the batteries fresh until the home is occupied
  • REPLACEABLE 9V BATTERY INCLUDED: 9V Alkaline battery included to power alarm.
  • TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch easy access button.
  • 10 YEAR LIMITED WARRANTY
  • Requires Certification
Dimensions & Measurements
Height
1-7/8 in
Length
5-3/8 in
Width
5-3/8 in
Characteristics & Features
Battery Size
9V
Battery Type
Alkaline
Color Finish Name
White
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Battery
Volts
9V
Warranty & Product Information
ANSI
Conforms to UL 217 8th Edition Standard
ASME
Conforms to UL 217 8th Edition Standard
ASTM
Conforms to UL 217 8th Edition Standard
Product Type
Smoke Alarm
Type
B1046832
UL Listed
UL 217
UPC
029054022202