This product requires certification to purchase.

Hardwire Smoke Alarm with Battery Backup

BRK Electronics

Hardwire Smoke Alarm with Battery Backup

  • Fast #
  • Part #BSM6W01
  • Item #14537327
  • Manufacturer Part #SM6W01
5 out of 5 Customer Rating
Brand image
BRK Electronics

Hardwire Smoke Alarm with Battery Backup

  • Fast #
  • Part #BSM6W01
  • Item #14537327
  • Manufacturer Part #SM6W01
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hardwire with AA battery backup for detection during power outages
  • Features a SoftCue™ early warning low?battery chirp to signal upcoming battery replacement
  • LED indicators show alarm status for easy troubleshooting; side-loading battery drawer enables quick changes without removing the unit
  • Integrates seamlessly with BRK’s connected safety solutions, including the SC5 Smart Smoke & CO Alarm, for modern home detection
  • Includes standardized mounting brackets and optional Trim Ring for a clean, professional finish without extra touch-ups
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/5 in
Height
1-19/25 in
Length
5-1/5 in
Width
5-1/5 in
Characteristics & Features
Color Finish Name
White
Warranty & Product Information
UL Listed
UL 217
UPC
194160017043