This product requires certification to purchase.

SC5 Battery-Powered Smart Smoke + CO Alarm, CR123A Lithium, 2-in-1, Nest/Google Compatible

BRK Electronics

SC5 Battery-Powered Smart Smoke + CO Alarm, CR123A Lithium, 2-in-1, Nest/Google Compatible

  • Fast #
  • Part #BSMCO600NVBX1
  • Item #11682007
  • Manufacturer Part #BSMCO600NVBX1
5 out of 5 Customer Rating
Brand image
BRK Electronics

SC5 Battery-Powered Smart Smoke + CO Alarm, CR123A Lithium, 2-in-1, Nest/Google Compatible

  • Fast #
  • Part #BSMCO600NVBX1
  • Item #11682007
  • Manufacturer Part #BSMCO600NVBX1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Battery-operated smoke and carbon monoxide alarm
  • Compatible with and replaces Google's Nest Protect Alarm
  • Wirelessly interconnect up to 18 units of First Alert/BRK SMCO600NV Battery Smoke & CO Alarms, First Alert/BRK SMCO600NV-AC Hardwire Smoke & CO Alarms and Nest Protect Battery Smoke + CO Alarms (requires the Google Home app and a Google Account)
  • Voice alerts with Heads-Up warning tells occupants the type and location of danger to help them safely escape
  • Mobile alerts if smoke or CO is detected when the homeowner completes setup with the First Alert app
  • Single test/silence button for efficient testing
  • Audible and in-app alerts when the batteries or alarm needs to be replaced
  • Meets the latest industry standards
  • The unit shall be capable of wireless interconnection of up to 18 alarms.
  • The unit meets the applicable requirements of UL217 and UL2034, CSFM, NFPA 72 and the ICC.
  • Requires Certification
Dimensions & Measurements
Depth
1-123/200 in
Height
1-3/5 in
Length
5-3/4 in
Width
5-3/4 in
Characteristics & Features
Battery Size
3V
Battery Type
Lithium
Color Finish Name
White
Material
Plastic
Smart Home Compatibility
Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
Power Source
Battery
Volts
3V
Warranty & Product Information
Product Type
Smoke Alarm, Carbon Monoxide Alarm
Type
BSMCO600NVBX1
UL Listed
UL 217
UPC
194160015117