2-Note Built-In Door Chime in White
2-Note Built-In Door Chime in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White louvered grille cover has a rectangular shape and can be painted to match your décor so it is heard – not seen (wall cutout is 4-7/8”w x 7”h; housing is 1-7/8”)
- Flush-mount cover lies flat to the wall with an unassuming presence because it can be painted to match your wall
- Individual tones for up to two doors so you will always know where your visitor is; two-note chime for front door, one-note for second door
- Chime wires to a 16-volt transformer so you are assured of uninterrupted service and are never dependent upon batteries (use transformer C905 or C915, sold separately)
- Easily replace your current two-note wired door chime to this style without rewiring for a fast, simple redecorating touch
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- Height:
- 7-5/8 in
- Installation Type:
- Built-in
- Length:
- 2-1/4 in
- Smart Home Enabled:
- No
- UPC:
- 784891951893
- Volts:
- 120V
- Width:
- 5-86/125 in