This product requires certification to purchase.

250 CFM Bathroom Exhaust Fan in White

Broan

In-Line® 250 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #NILFK2502
  • Item #1025175
  • Manufacturer Part #ILFK2502
3.8 out of 5 Customer Rating
Brand image
Broan

In-Line® 250 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #NILFK2502
  • Item #1025175
  • Manufacturer Part #ILFK2502
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 250 CFM, Whole home or Commercial Ventilation
  • Remotely mounted fan reduces noise in occupied areas
  • Flexibility in system design is provided with remote mounting
  • Use adjustable inlet grilles to control flow
  • Easy mounting to rafters or joist
  • Durable polycarbonate plastic construction
  • Complete kit includes fan, grill, damper, duct clamps, y-adapter and two grilles
  • Suitable for use over a tub or shower when connected to a GFCI-protect branch
  • ENERGY STAR® certified
  • External rotor motor features long life efficiency
  • Requires Certification
Dimensions & Measurements
CFM
250 ft3/min
Duct Size
6 in
Characteristics & Features
Collection
In-Line®
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Installation Type
Ceiling Mount
Material
Plastic
Material Type
Polycarbonate
Vent Duct Shape
Round
Electrical & Operational Information
AMP
0.6
Automatic Shut-Off
No
Sones
0.2
Volts
115V
Watts
84 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
784891206658