This product requires certification to purchase.

8 in. x 6 in. 30 ga Galvanized Duct Reducer

Broan

8 in. x 6 in. 30 ga Galvanized Duct Reducer

  • Fast #
  • Part #BT486
  • Item #7183111
  • Manufacturer Part #T486
4.9 out of 5 Customer Rating
Brand image
Broan

8 in. x 6 in. 30 ga Galvanized Duct Reducer

  • Fast #
  • Part #BT486
  • Item #7183111
  • Manufacturer Part #T486
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Duct Size
8 in x 6 in
Gauge (metal)
30 ga
Length
7-1/8 in
Included Components
With Crimp
No
Characteristics & Features
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
UPC
026715229642