This product requires certification to purchase.

36 in. Pro-Style Under Cabinet Range Hood in Stainless Steel

This product has been replaced by

36 in. Pro-Style Range Hood in Stainless Steel
Broan-NuTone 36 in. Pro-Style Range Hood in Stainless Steel
Manufacturer Part #E6436SSM
Broan

Elite E64000 Series 36 in. Pro-Style Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BE6436SS
  • Item #3793669
  • Manufacturer Part #E6436SS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

36 in. Pro-Style Range Hood in Stainless Steel
Broan-NuTone 36 in. Pro-Style Range Hood in Stainless Steel
Manufacturer Part #E6436SSM
Broan

Elite E64000 Series 36 in. Pro-Style Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BE6436SS
  • Item #3793669
  • Manufacturer Part #E6436SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 650 MAX Blower CFM helps quickly remove smoke and cooking odors from the air
  • On/off rocker switch starts and stops the blower; rotary dial controls for easy operation
  • Variable speed control remembers last setting-blue power-on indicator light: Heat Sentry™ detects excessive heat and adjusts blower speed automatically
  • Easily accessible baffle filters with removable grease drip rail are dishwasher safe for easy cleaning
  • 2-level cooktop lighting uses three 50-watt halogen bulbs (sold separately)
  • Designed to duct out of the hood shell in either horizontal or vertical direction with any blower configuration
  • Optional pro-style backsplash
  • Compatible with Broan Automatic Make-Up Air Dampers, sold separately
  • Non-duct kit option available
  • Dedicated models (E64E30SS, E64E36SS, E64E42SS, E64E48SS) for use with external blower options-choice of eight, from 280–1500 CFM. (Blowers sold separately.)
  • Requires Certification
Dimensions & Measurements
CFM
650 ft3/min
Depth
22 in
Duct Size
3-1/4 in x 10 in
Height
10 in
Weight
42.21 lb
Width
36 in
Characteristics & Features
Collection
Elite E64000 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Dial
Filter Type
Baffle
Installation Type
Under Cabinet
Interior Light
Yes
Light Bulb Type
Halogen
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Vent Duct Shape
Rectangular
Electrical & Operational Information
AMP
5.5
Fan Speeds
4
Sones
1.5
Volts
120V
Watts
660 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
026715186334