This product requires certification to purchase.

36 in. Convertible Under Cabinet Range Hood in Black

Broan-NuTone

F40000 Series 36 in. Convertible Under Cabinet Range Hood in Black

  • Fast #
  • Part #BF403623
  • Item #3052915
  • Manufacturer Part #F403623
4.2 out of 5 Customer Rating
Brand image
Broan-NuTone

F40000 Series 36 in. Convertible Under Cabinet Range Hood in Black

  • Fast #
  • Part #BF403623
  • Item #3052915
  • Manufacturer Part #F403623
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Provides installation flexibility with 4-way convertibility to fit virtually all applications
  • Simple to use rocker switches let you adjust the fan speed and the light setting separately
  • Two fan speeds help you tackle a variety of venting jobs
  • 230 MAX Blower CFM quickly removes smoke and cooking odors from the air
  • Vertical and horizontal exhaust option lets you connect the ductwork to the top or rear of the range hood
  • Removable, reusable, dishwasher-safe aluminum mesh filter for easy cleaning and maintenance; supports ductless filtration via non-ducted filter (purchase separately)
  • Uses up to a 75-Watt in incandescent light to brightly illuminate the cooking area (bulb sold separately)
  • Includes a 3-1/4 in. x 10 in. damper/adapter and a 7 in. round adapter for easy installation (7 in. damper sold separately)
  • Enclosed light and fan/filter assemblies, mitered corners and hemmed edges for good looks and easy cleaning
  • One year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
230 ft3/min
Depth
17-1/2 in
Duct Size
3-1/4 in x 10 in
Height
6 in
Weight
13.05 lb
Width
36 in
Characteristics & Features
Collection
F40000 Series
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Rocker Switch
Filter Type
Mesh
Hood Vent Type
Convertible
Installation Type
Under Cabinet
Interior Light
Yes
Light Bulb Type
Incandescent
Material
Steel
Number of Lights
1
Vent Ducted or Ductless
Ducted/Recirculating
Vent Duct Shape
Round to Rectangular
Electrical & Operational Information
AMP
2.5
Fan Speeds
2
Sones
6.5
Volts
120V
Watts
300 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
026715143061