This product requires certification to purchase.

180 CFM Top Port Heat Recovery Ventilator

Broan-NuTone

180 CFM Top Port Heat Recovery Ventilator

  • Fast #
  • Part #BB180H75RT
  • Item #10024514
  • Manufacturer Part #B180H75RT
5 out of 5 Customer Rating
Brand image
Broan-NuTone

180 CFM Top Port Heat Recovery Ventilator

  • Fast #
  • Part #BB180H75RT
  • Item #10024514
  • Manufacturer Part #B180H75RT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 180 CFM
  • Top Port
  • Requires Certification
Dimensions & Measurements
CFM
180 ft3/min
Height
21-3/5 in
Width
24-13/16 in
Characteristics & Features
Material
Galvanized Steel
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
BB180H75RT
UPC
026715270125