This product requires certification to purchase.

21 in. Custom Range Hood Power Pack Insert with Smart Sense and 650 Max Blower CFM in Stainless Steel

Broan-NuTone

21 in. Custom Range Hood Power Pack Insert with Smart Sense and 650 Max Blower CFM in Stainless Steel

  • Fast #
  • Part #BPM600SSV
  • Item #9959132
  • Manufacturer Part #PM600SSV
5 out of 5 Customer Rating
Brand image
Broan-NuTone

21 in. Custom Range Hood Power Pack Insert with Smart Sense and 650 Max Blower CFM in Stainless Steel

  • Fast #
  • Part #BPM600SSV
  • Item #9959132
  • Manufacturer Part #PM600SSV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Smart Sense® Auto Operation adjusts the fan speed based on the heat coming from your range so you never have to worry about adjusting the speed while cooking.
  • Powerful 650 Max Blower CFM and Ultra-quiet 0.5 sone at normal speed.
  • Wi-Fi connectivity enables hands-free operation with voice activation using Alexa or Google Assistant.
  • 4-Speed back-lit soft touch control features a smooth, easy-to-clean surface.
  • Bright 2-level, heat resistant LED modules enhance your cooking experience.
  • Dishwasher-safe hybrid baffle filter offers superior grease capture
  • Code Ready Technology adjusts CFM down to 300 to meet make-up air codes
  • ADA compliant, remote operation is possible using a standard UL approved wall switch. Requires ADA adapter kit, HAWRK5 (sold separately)
  • Optional non-duct recirculation kit and filters available for indoor exhaust recirculation to suit your needs
  • EZ1 Installation clips make it easy for single-person installation
  • Requires Certification
Dimensions & Measurements
CFM
650 ft3/min
Depth
11-7/16 in
Duct Size
3-1/4 in x 10 in;6 in
Height
10-9/16 in
Weight
16.6 lb
Width
21 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Hybrid Baffle
Indoor Outdoor
Indoor
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
LED
Material
Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Rectangular
Electrical & Operational Information
AMP
4
Fan Speeds
4
Sones
0.5
Volts
120V
Watts
480 W
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
Type
BPM600SSV
UL Listed
Yes
UPC
026715267811