This product requires certification to purchase.

21 in. Custom Range Hood Power Pack Insert with Voice Control and 450 Max Blower CFM in Stainless Steel

Broan-NuTone

21 in. Custom Range Hood Power Pack Insert with Voice Control and 450 Max Blower CFM in Stainless Steel

  • Fast #
  • Part #BPM400SSV
  • Item #9959131
  • Manufacturer Part #PM400SSV
4.4 out of 5 Customer Rating
Brand image
Broan-NuTone

21 in. Custom Range Hood Power Pack Insert with Voice Control and 450 Max Blower CFM in Stainless Steel

  • Fast #
  • Part #BPM400SSV
  • Item #9959131
  • Manufacturer Part #PM400SSV
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Voice control feature via Wi-Fi connectivity for easy operation
  • Powerful 450 Max Blower CFM operates at 1 sone at normal speed.
  • Bright 2-level, heat resistant LED modules enhance your cooking experience.
  • 3-Speed back-lit soft touch control and Wi-Fi connectivity enable voice control makes operation easy.
  • EZ1 clips make it easy for single-person installation
  • Dishwasher-safe aluminum mesh filters feature quick-release latch for easy removal
  • 10 minute delay off function keeps hood running after cooking to ensure smoke and odors have cleared the environment
  • Code Ready Technology adjusts CFM down to 300 to meet make-up air codes
  • ADA compliant, remote operation is possible using a standard UL approved wall switch. Requires ADA adapter kit, HAWRK5 (sold separately)
  • Optional non-duct recirculation kit and filters available for indoor exhaust recirculation to suit your needs
  • Requires Certification
Dimensions & Measurements
CFM
450 ft3/min
Depth
11-7/16 in
Duct Size
3-1/4 in x 10 in;6 in
Height
10-9/16 in
Weight
16.6 lb
Width
21 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Filter Type
Mesh
Indoor Outdoor
Indoor
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
LED
Material
Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Rectangular
Electrical & Operational Information
AMP
2.3
Fan Speeds
3
Sones
0.5
Volts
120V
Watts
276 W
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
Type
BPM400SSV
UL Listed
Yes
UPC
026715267804